Skip to content Skip to navigation menu
FAGLOE240-N-BF-L

LOE240-N-BF-L

Housing LOE
Item #104125987
  • Plummer Block Housing
  • 510 mm Bore Diameter
  • 344 mm Outside Diameter
  • 830 mm Width
FAGLOE240-N-BF-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 510 mm Bore Diameter
  • 344 mm Outside Diameter
  • 830 mm Width
O.D. 344 mm
Weight 595.08 LB
EAN or UPC 4012801555630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison