- Angle Ring Bearing Design
- 220.07 mm Inside Diameter
- 25 mm Width
| O.D. | 72 mm |
| Bearing Design | Angle Ring |
| Limiting Speed | 10100 rpm |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 220.07 mm |
| Shaft Dia. | 35 mm |
| Abrasive Belt Width | 27 mm |
| Bearing Type | Angular Contact |
| Bore B | 35 mm |
| Weight | 8.377 LB |
| EAN or UPC | 4012801329514 |

