- Angle Ring Bearing Design
- 200.07 mm Inside Diameter
- 28 mm Width
| Bore B | 30 mm |
| I.D. | 200.07 mm |
| O.D. | 62 mm |
| Bearing Design | Angle Ring |
| Limiting Speed | 9000 rpm |
| Abrasive Belt Width | 23.8 mm |
| Shaft Dia. | 30 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| Weight | 6.503 LB |
| EAN or UPC | 4012801329408 |

