- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- 32 mm Width
| I.D. | 70 mm |
| Static Load Rating [Max] | 13200 N |
| Contact Angle | 25° |
| O.D. | 100 mm |
| Preload Level | Light |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 12000 N |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Weight | 1.46 LB |
| EAN or UPC | 4026677526045 |

