- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 44 mm Width
| Preload Level | Light |
| O.D. | 130 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Ceramic |
| Static Load Rating [Max] | 43000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| I.D. | 85 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Dynamic Load Rating | 45000 N |
| Weight | 4.202 LB |
| EAN or UPC | 4026677855923 |

