| I.D. | 55 mm |
| Contact Angle | 25° |
| O.D. | 80 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 8800 N |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Dynamic Load Rating | 8800 N |
| Ball Material | Ceramic |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 20000 rpm |
| Weight | 0.655 LB |
| EAN or UPC | 4026677037060 |

