Skip to content Skip to navigation menu
FAGH3284-HG

H3284-HG

Adapter/Withdrawl/Hyd/SleeveH, AH
Item #104083825
  • H32 Series
  • 420 mm Bore
  • 352 mm Length
FAGH3284-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 420 mm Bore
  • 352 mm Length
Bore Size 420 mm
Series H32
Length 352.000 mm
Weight 208.727 LB
EAN or UPC 4012801313490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison