Skip to content Skip to navigation menu
FAGH3268-HG

H3268-HG

Adapter/Withdrawl/Hyd/SleeveH, AH
Item #104080439
  • H32 Series
  • 340 mm Bore
  • 288 mm Length
FAGH3268-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 340 mm Bore
  • 288 mm Length
Series H32
Length 288.000 mm
Bore Size 340 mm
Weight 120.904 LB
EAN or UPC 4012801313360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison