- Locating Ring
- 150 mm Outside Diameter
- 10 mm Width
| O.D. | 150 mm |
| Shaft Dia. | 140 mm |
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 150 mm |
| Weight | 0.372 LB |
| EAN or UPC | 4012801168847 |
| O.D. | 150 mm |
| Shaft Dia. | 140 mm |
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 150 mm |
| Weight | 0.372 LB |
| EAN or UPC | 4012801168847 |