Skip to content Skip to navigation menu
FAGDH619

DH619

Double Lip Seal Pillow Block Accessory
Item #101022358
  • Double Lip Seal Type
  • 157.43 mm Shaft Diameter
  • 14.5 mm Overall Width
FAGDH619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Lip Seal Type
  • 157.43 mm Shaft Diameter
  • 14.5 mm Overall Width
Seal Type Double Lip Seal
Overall Width 14.5 mm
Shaft Dia. 157.43 mm
Weight 0.333 LB
EAN or UPC 4012801212519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison