- Double Lip Seal Type
- 110.4 mm Shaft Diameter
- 11 mm Overall Width
| Seal Type | Double Lip Seal |
| Overall Width | 11 mm |
| Shaft Dia. | 110.4 mm |
| Weight | 0.13 LB |
| EAN or UPC | 4012801212465 |
| Seal Type | Double Lip Seal |
| Overall Width | 11 mm |
| Shaft Dia. | 110.4 mm |
| Weight | 0.13 LB |
| EAN or UPC | 4012801212465 |