- Double Lip Seal Type
- 89.86 mm Shaft Diameter
- 11 mm Overall Width
| Seal Type | Double Lip Seal |
| Shaft Dia. | 89.86 mm |
| Overall Width | 11 mm |
| Weight | 0.073 LB |
| EAN or UPC | 4012801212250 |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 89.86 mm |
| Overall Width | 11 mm |
| Weight | 0.073 LB |
| EAN or UPC | 4012801212250 |