- Double Lip Seal Type
- 212.45 mm Shaft Diameter
- 16.5 mm Overall Width
| Shaft Dia. | 212.45 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 16.5 mm |
| Weight | 0.309 LB |
| EAN or UPC | 4012801212090 |
| Shaft Dia. | 212.45 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 16.5 mm |
| Weight | 0.309 LB |
| EAN or UPC | 4012801212090 |