
- Double Lip Seal Type
- 79.85 mm Shaft Diameter
- 11 mm Overall Width
Seal Type | Double Lip Seal |
Shaft Dia. | 79.85 mm |
Overall Width | 11 mm |
Weight | 0.03 LB |
EAN or UPC | 4012801211932 |

Seal Type | Double Lip Seal |
Shaft Dia. | 79.85 mm |
Overall Width | 11 mm |
Weight | 0.03 LB |
EAN or UPC | 4012801211932 |