- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| Bore Type | Round Bore, Metric Type |
| O.D. | 120 mm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 57000 N |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 65 mm |
| Contact Angle | 15° |
| Ball Material | Steel |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 48000 N |
| Weight | 2.196 LB |
| EAN or UPC | 4012801731331 |

