- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| Dynamic Load Rating | 114000 N |
| Limiting Speed - Oil | 6500 rpm |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Angular Contact |
| I.D. | 90 mm |
| Static Load Rating [Max] | 98000 N |
| Width | 30.000 mm |
| Weight | 5.114 LB |
| EAN or UPC | 4012801282918 |

