- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Cone Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 10900 rpm |
| Static Load Rating [Max] | 23500 N |
| Width | 18.000 mm |
| Bearing Type | Angular Contact |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Dynamic Load Rating | 34000 N |
| Corner Radius [Min] | 1.1 mm |
| Weight | 0.855 LB |
| EAN or UPC | 4012801166003 |

