- Angular Contact Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 33 mm Width
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 131000 N |
| Width | 33.000 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3900 rpm |
| I.D. | 180 mm |
| Static Load Rating [Max] | 163000 N |
| Corner Radius [Min] | 2 mm |
| O.D. | 250 mm |
| Cone Corner Radius | 2 mm |
| Weight | 9.038 LB |
| EAN or UPC | 4012801282154 |

