- Angular Contact Bearing Type
- 440 mm Inner Diameter
- 540 mm Outer Diameter
- 46 mm Width
| Limiting Speed - Oil | 1670 rpm |
| O.D. | 540 mm |
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Width | 46.000 mm |
| I.D. | 440 mm |
| Dynamic Load Rating | 310000 N |
| Static Load Rating [Max] | 570000 N |
| Corner Radius [Min] | 2.1 mm |
| Weight | 49.369 LB |
| EAN or UPC | 4026677657930 |

