- Angular Contact Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 38 mm Width
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 204000 N |
| Static Load Rating [Max] | 315000 N |
| O.D. | 380 mm |
| Width | 38.000 mm |
| I.D. | 300 mm |
| Cone Corner Radius | 2.1 mm |
| Limiting Speed - Oil | 2450 rpm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 22.486 LB |
| EAN or UPC | 4012801995511 |

