- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Dynamic Load Rating | 141000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 97000 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 5000 rpm |
| Bearing Type | Deep Groove |
| Width | 41.000 mm |
| I.D. | 85 mm |
| Cone Corner Radius | 3 mm |
| O.D. | 180 mm |
| Radial Internal Clearance | C3 |
| Weight | 9.149 LB |
| EAN or UPC | 4012801280945 |

