- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Bore B | 12 mm |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Oil | 8200 rpm |
| Cone Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 44000 N |
| I.D. | 70 mm |
| Width | 24.000 mm |
| Dynamic Load Rating | 66000 N |
| Radial Internal Clearance | C2 |
| Inch/Metric | Metric |
| Shaft Dia. | 12 mm |
| O.D. | 125 mm |
| Limiting Speed | 25500 rpm |
| Abrasive Belt Width | 12 mm |
| Bearing Type | Deep Groove |
| Weight | 2.358 LB |
| EAN or UPC | 4012801989206 |

