- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| Static Load Rating [Max] | 77000 N |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 5000 rpm |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Width | 28.000 mm |
| Cone Corner Radius | 2 mm |
| Dynamic Load Rating | 88000 N |
| Bearing Type | Deep Groove |
| I.D. | 120 mm |
| Weight | 4.629 LB |
| EAN or UPC | 4012801995016 |

