Skip to content Skip to navigation menu
FAG6009-Z

6009-Z

DGBB 6000-14, 6200-12, 6300-10
Item #100759920
  • Deep Groove Bearing Type
  • 45 mm Inner Diameter
  • 75 mm Outer Diameter
  • 16 mm Width
FAG6009-Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 45 mm Inner Diameter
  • 75 mm Outer Diameter
  • 16 mm Width

features

  • Metric series
  • Conrad-type ball bearing
Bore Type Round Bore
Inner Ring Width 16 mm
Cage Type Metal
Lubricant Oil Preservative
Limiting Speed - Oil 13100 rpm
Contact Angle
O.D. Type Straight
Outer Ring Width 16 mm
Preload Level None
Radial Internal Clearance Specification Normal Clearance
Precision Level Standard (ABEC 1)
icNumber 7697464
I.D. 45 mm
Limiting Speed 13100 rpm
Bearing Type Deep Groove
Width 16.000 mm
Limiting Speed - Grease 13100 rpm
Static Load Rating [Max] 14400 N
Origin Single Row Radial
Rows of Balls Single
Capacity Standard Capacity
Radial Internal Clearance Normal
Corner Radius [Min] 1 mm
Seal Type Non-Contact Seals
Cage Material Steel
Enclosure Single Shield
Seal Material Metal
Inch/Metric Metric
Locking Device No Locking Device
O.D. 75 mm
Pre Lubricant None
No. in Set Single Bearing
Material Steel
Precision Standard
Snap Ring No Snap Ring
Ball Material Steel
Dynamic Load Rating 21200 N
Weight 0.544 LB
EAN or UPC 4012801068338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison