- 75 mm ID x 115 mm OD x 25 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| Cone Width | 25 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cup Width | 19 mm |
| I.D. | 75 mm |
| O.D. | 115 mm |
| Cone/Cup | Cup/Cone |
| Weight | 2.05 LB |
| EAN or UPC | 4054364340230 |
| Cone Width | 25 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cup Width | 19 mm |
| I.D. | 75 mm |
| O.D. | 115 mm |
| Cone/Cup | Cup/Cone |
| Weight | 2.05 LB |
| EAN or UPC | 4054364340230 |