| O.D. | 200 mm |
| I.D. | 120 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 680000 N |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 950000 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802299878 |
| O.D. | 200 mm |
| I.D. | 120 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 680000 N |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 950000 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802299878 |