- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 75 mm Width
| O.D. | 225 mm |
| Dynamic Load Rating | 680000 N |
| I.D. | 150 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.09e+006 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802407846 |

