Skip to content Skip to navigation menu
FAG23968-MB-C5

23968-MB-C5

Spherical Nonpopular
Item #104078006
  • Radial, Self-Aligning Bearing Type
  • 340 mm Inner Diameter
  • 460 mm Outer Diameter
  • 90 mm Width
FAG23968-MB-C5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 340 mm Inner Diameter
  • 460 mm Outer Diameter
  • 90 mm Width
I.D. 340 mm
Static Load Rating [Max] 3e+006 N
Radial Internal Clearance C5
Limiting Speed 1100 rpm
O.D. 460 mm
Bearing Type Radial, Self-Aligning
Corner Radius [Min] 3 mm
Dynamic Load Rating 1.37e+006 N
Inch/Metric Metric
Weight 105.792 LB
EAN or UPC 4012801984560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison