- Radial, Self-Aligning Bearing Type
- 530 mm Inner Diameter
- 980 mm Outer Diameter
- 355 mm Width
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.08e+007 N |
| I.D. | 530 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.08e+007 N |
| O.D. | 980 mm |
| Corner Radius [Min] | 9.5 mm |
| Weight | 2648.4 LB |
| EAN or UPC | 4026677247117 |

