- Radial, Self-Aligning Bearing Type
- 360 mm Inner Diameter
- 620 mm Outer Diameter
- 270 mm Width
| Static Load Rating [Max] | 6.95e+006 N |
| Inch/Metric | Metric |
| I.D. | 360 mm |
| O.D. | 620 mm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 3.9e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 643.568 LB |
| EAN or UPC | 4026677709363 |

