- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 310 mm Outer Diameter
- 134 mm Width
| Bearing Type | Radial, Self-Aligning |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 310 mm |
| Static Load Rating [Max] | 1.27e+006 N |
| Dynamic Load Rating | 800000 N |
| Weight | 66.138 LB |
| EAN or UPC | 4026677736413 |

