- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 290 mm Outer Diameter
- 120 mm Width
| I.D. | 170 mm |
| O.D. | 290 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.25e+006 N |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 780000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 52.028 LB |
| EAN or UPC | 4026677567642 |

