- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 700 mm Outer Diameter
- 165 mm Width
| Dynamic Load Rating | 3.8e+006 N |
| Static Load Rating [Max] | 8.15e+006 N |
| I.D. | 480 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| O.D. | 700 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 473.86 LB |
| EAN or UPC | 4026677434142 |

