| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6.3e+006 N |
| O.D. | 620 mm |
| I.D. | 420 mm |
| Dynamic Load Rating | 3.65e+006 N |
| Weight | 341.052 LB |
| EAN or UPC | 4047643167598 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6.3e+006 N |
| O.D. | 620 mm |
| I.D. | 420 mm |
| Dynamic Load Rating | 3.65e+006 N |
| Weight | 341.052 LB |
| EAN or UPC | 4047643167598 |