| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.3e+006 N |
| O.D. | 480 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 3.75e+006 N |
| I.D. | 320 mm |
| Weight | 167.717 LB |
| EAN or UPC | 4047643153515 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.3e+006 N |
| O.D. | 480 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 3.75e+006 N |
| I.D. | 320 mm |
| Weight | 167.717 LB |
| EAN or UPC | 4047643153515 |