- Self-Aligning Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 19 mm Width
| Radial Internal Clearance | C3 |
| I.D. | 17 mm |
| Dynamic Load Rating | 14300 N |
| icNumber | 7702831 |
| O.D. | 47 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1 N |
| Weight | 0.348 LB |
| EAN or UPC | 4012801161091 |

