Skip to content Skip to navigation menu
FAG22220-E1-XL-C5

22220-E1-XL-C5

Spherical Popular C2, C5
Item #104051364
  • Radial, Self-Aligning Bearing Type
  • 100 mm Inner Diameter
  • 180 mm Outer Diameter
  • 46.0001 mm Width
FAG22220-E1-XL-C5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 100 mm Inner Diameter
  • 180 mm Outer Diameter
  • 46.0001 mm Width
Limiting Speed 4300 rpm
Radial Internal Clearance C5
Dynamic Load Rating 430000 N
Inch/Metric Metric
Corner Radius [Min] 2.1 mm
O.D. 180 mm
Bearing Type Radial, Self-Aligning
I.D. 100 mm
Static Load Rating [Max] 475000 N
Weight 10.336 LB
EAN or UPC 4012802141719
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison