- Single Row Radial Bearing (Stainless), 0.1875" ID x 0.5" OD x 0.196" Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| No. of Balls | 7 |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| Ball Dia. | 3/32 in |
| Material | Stainless Steel |
| I.D. | 3/16 in |
| Temperature Range [Min] | -65 °F |
| Bearing Arrangement | N/A |
| Limiting Speed - Oil | 38000 rpm |
| Outer Ring Width | 0.196 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Seal Material | Metal |
| Static Load Rating [Max] | 27 lbf |
| O.D. Type | Straight |
| Cage Material | Stainless Steel |
| Lubricant | Exxon Beacon 325 |
| Bearing Type | Single Row Radial |
| Contact Angle | 0° |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.012 in |
| Inner Ring Width | 0.196 in |
| Precision Level | Extra Precision (ABEC 7) |
| Preload Level | None |
| Limiting Speed - Grease | 38000 rpm |
| Seal Type | Non-Contact Seals |
| O.D. | 0.5 in |
| Origin | Single Row Radial |
| Weight | 4.52 LB |
| EAN or UPC | 4054364985912 |

