- Single Row Radial Bearing (Stainless), 0.125" ID x 0.375" OD x 0.156" Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| Ball Dia. | 1/16 in |
| O.D. | 0.375 in |
| Cage Material | Stainless Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Single Row Radial |
| Static Load Rating [Max] | 10 lbf |
| Dynamic Load Rating | 86 lbf |
| Fillet Radius | 0.012 in |
| Outer Ring Width | 5/32 in |
| Contact Angle | 0° |
| Lubricant | Mobil 28 |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Shielded |
| I.D. | 1/8 in |
| Inner Ring Width | 0.1563 in |
| Material | Stainless Steel |
| Temperature Range [Min] | -80 °F |
| No. of Balls | 7 |
| Temperature Range [Max] | 350 °F |
| Bearing Arrangement | N/A |
| Seal Material | Metal |
| Preload Level | None |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 50000 rpm |
| Limiting Speed - Oil | 50000 rpm |
| Weight | 2.93 LB |
| EAN or UPC | 4054364938819 |

