- Single Row Radial Bearing, 12 mm ID x 32 mm OD x 10 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| O.D. Type | Straight |
| Limiting Speed - Grease | 20500 rpm |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| No. in Set | Single Bearing |
| Bearing Arrangement | N/A |
| Seal Type | Light Contact Seals |
| O.D. | 32 mm |
| Limiting Speed - Oil | 20500 rpm |
| Lubricant | G40 |
| No. of Balls | 7 |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 806 lbf |
| Enclosure | Double Sealed |
| Material | Steel |
| I.D. | 12 mm |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.64 mm |
| Outer Ring Width | 10 mm |
| Preload Level | None |
| Cage Material | Stainless Steel |
| Contact Angle | 0° |
| Inner Ring Width | 10 mm |
| Origin | Single Row Radial |
| Bearing Type | Single Row Radial |
| Temperature Range [Max] | 300 °F |
| Seal Material | Fiber |
| Ball Dia. | 0.2344 in |
| Weight | 77.58 LB |
| EAN or UPC | 4054364946135 |

