- Single Row Radial Bearing, 10 mm ID x 26 mm OD x 8 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Seal Material | Metal |
| Origin | Single Row Radial |
| Cage Material | Stainless Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 350 °F |
| Fillet Radius | 0.3 mm |
| Static Load Rating [Max] | 627 lbf |
| Limiting Speed - Oil | 26500 rpm |
| Outer Ring Width | 8 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Balls | 7 |
| Contact Angle | 0° |
| Ball Dia. | 3/16 in |
| No. in Set | Single Bearing |
| Bearing Arrangement | N/A |
| Limiting Speed - Grease | 26500 rpm |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -80 °F |
| Inner Ring Width | 8 mm |
| Material | Steel |
| Lubricant | Mobil 28 |
| I.D. | 10 mm |
| O.D. | 26 mm |
| Bearing Type | Single Row Radial |
| Ball Material | Steel |
| Preload Level | None |
| Weight | 41.01 LB |
| EAN or UPC | 4054364952075 |

