Skip to content Skip to navigation menu
Refresh™ Azure Foam 1 Gal Bottle

51105

Refresh™ Azure Foam 1 Gal Bottle
Item #114610821
  • Hand Soap
  • 1 Gal Container Size
  • Bottle Container
Refresh™ Azure Foam 1 Gal Bottle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Soap
  • 1 Gal Container Size
  • Bottle Container

features

  • A modern Fresh Apple fragrance with caring, pleasantly fresh and clean notes to elevate the washroom experience for every day use. Proven to have broad appeal amongst washroom users.
  • Specially formulated with preservatives milder than MCI/MI ro reduce the risk of skin irritation.
  • Just a single pump is required to remove over 99% of dirt and germs from hands when used properly.
  • Highly economical, only one dose is required to provide effective hand cleaning. Provides over 30% more hand washes compared to standard lotion soap. 36% less product required.
Weight 9.25 LB
EAN or UPC 69124050834
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison