Skip to content Skip to navigation menu
Rust-OleumV2402830V

V2402830V

Overall® Enamel Spray Paint & Primer
Item #118954571
  • Overall Type
  • 10 oz Container Size
  • Black Color
  • Gloss Finish
Rust-OleumV2402830V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Overall Type
  • 10 oz Container Size
  • Black Color
  • Gloss Finish

features

  • Fast drying
  • For indoor or outdoor use
  • For marking, color coding and where low cost and fast dry time are required
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison