- High Performance Type
- Polyester Urethane Resin Type
- 1 gal Container Size
description
- Get rich, ultra-high-gloss color and serious corrosion protection with Rust-Oleum’s High Performance 9400 System High Gloss Polyester Urethane. This highly durable polyurethane performs exceptionally well in very aggressive environments.
features
- Ideal for vehicles, structural steel, tanks and more in severe coastal, offshore, or aggressive environments
- Extremely high color and gloss retention
- Resists impact, abrasion and the toughest chemicals, including muriatic acid
- Two-year rust-proof guarantee—maximum corrosion resistance
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- This is a two-component system—order base color and activator separately.
- Gallon
- 9400 System Primers
- 9400 System Accelerator
- 9400 System Leveling Additive
| VOC Content | 600 g/l |
| Container Size | 1 gal |
| Type | High Performance |
| Weight | 9.43 LB |
| EAN or UPC | 20066001735 |

