- High Performance Type
- 5 gal Container Size
- Safety Blue Color
- Gloss Finish
| Finish | Gloss |
| Container Size | 5 gal |
| Color | Safety Blue |
| Type | High Performance, Exterior Paint |
| Weight | 42.8 LB |
| EAN or UPC | 20066092535 |
| Finish | Gloss |
| Container Size | 5 gal |
| Color | Safety Blue |
| Type | High Performance, Exterior Paint |
| Weight | 42.8 LB |
| EAN or UPC | 20066092535 |