- High Performance Type
- Epoxy Mastic Resin Type
- 5 gal Container Size
- Dunes Tan Color
- Gloss Finish
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
| Mixing Ratio | 1:1 |
| Container Size | 5 gal |
| Recoat Time | 16-72 h |
| Origin | Epoxy Paints and Activators |
| Finish | Gloss |
| Coverage | 1,075 to 1,100 sq ft/gal |
| Temperature Rating [Max] | 300 °F |
| Dry Time | 12 hr |
| VOC Content | <340 |
| Application Method | Brush Roller Spray |
| Color | Dunes Tan |
| Container Type | Bucket |
| Exposure Conditions | Moderate to Severe Environments. |
| Application | Concrete, Masonry, & Metal |
| Use With | 9101402 Standard Activator, 205015 Low VOC Standard Activator, 214430 Low VOC Immersion Activator, 214432 Low VOC Fast Cure Activator, 9103402 Low VOC Low Temperature Activator |
| Low VOC | Yes |
| Color Group | Brown |
| Type | High Performance |
| Weight | 65.4 LB |
| EAN or UPC | 20066917135 |
-
No Air Shipping


