
- EPOXY 5-GL 9100 ACTIVATOR
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
features
- Direct-to-metal (DTM) self priming formula—adheres to a variety of substrates
- Superior long-term resistance to solvents, chemicals, abrasion and impact
- Convenient 1:1 mixing ratio – no measuring required
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <340 VOCs
- ACTIVATORS:
- Standard Activator
- For air and surface temps of 50-100°F (10-38°C)
- Immersion Activator
- For fresh or salt water immersion of steel or concrete where water temps do not exceed 125°F (52°C)
- Great for use in floor-coating applications
- Produces slightly lower gloss than standard activator
- not for use in potable water tanks
- Low-Temperature Activator
- For air and surface temps of 40-60°F (5-15°C)
- Fast-Cure Activator
- Faster cure to minimize downtime
- Recoat in 4 hours at 70°F (21°C) and 50% RH
- For air and surface temps of 50-100°F (10-38°C)
- Produces slightly lower gloss than standard activator
- This is a two-component system—order base color and activator separately.
Weight | 66.0 LB |
EAN or UPC | 20066910136 |
