Skip to content Skip to navigation menu
Rust-Oleum745402

745402

High Performance 7400, System 450 VOC Alkyd Enamel
Item #100912234
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Tile Red Color
  • Gloss Finish
Rust-Oleum745402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Tile Red Color
  • Gloss Finish

description

  • Get ultimate protection and color with Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance 7400 System DTM 450 VOC Alkyd Enamel outperforms other brands when it comes to corrosion resistance and high-solids coverage.

applications

  • Pipes, equipment, metal cabinets and lockers, railings, trim, doors and gates, vents, outdoor signage

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • <450 VOCs

compliances

  • 0
Recommended Primer 7400 System Primers
Container Type Can
Temperature Rating [Max] 212 °F
Resin Type Alkyd Enamel
Finish Gloss
Origin Alkyd Enamel Paints
Low VOC No
Dry Time 2 to 4 hrs
VOC Content <450
Color Group Red
Recoat Time 24 h
Type High Performance, Exterior Paint
Color Tile Red
Container Size 1 gal
Weight 9.45 LB
EAN or UPC 20066074593
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison