- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Red Color
- Flat Finish
description
- For added protection with the 5200 System, start with Rust-Oleum Commercial 5200 System DTM Acrylic Primer. This water-based primer helps ensure long-lasting color and protection—with minimal odor.
| Dry Time | 1 to 2 hrs |
| Base Type | Water |
| Origin | Primers |
| Finish | Flat |
| Color | Red |
| Container Size | 1 gal |
| Weight | 11.13 LB |
| EAN or UPC | 20066526993 |

