
- Floor, Anti-Slip Type
- Black & Yellow Color
- Medium Finish
- 48 in x 10 in Size
Type | Floor, Anti-Slip |
Color | Black & Yellow |
Weight | 0.0 LB |
EAN or UPC | 20066309862 |

Type | Floor, Anti-Slip |
Color | Black & Yellow |
Weight | 0.0 LB |
EAN or UPC | 20066309862 |